Lumacell - 860.0010-L - 12Amp 6VDC 10AH Lumacell Emergency Lighting Battery Replacement, Seal Lead Calcium

CAD$44.24

Product code: LUM8600010L

Manufacturer: ABB

Brand: Lumacell

Part Number: 860.0010-L

  In Stock in Gescan

Details

REPLACEMENT BATTERY 6V 12AH

UPC 784170033104
Color Black
UNSPSC 39111710
Certifications CSA
Length 5.95 Inch
Width 2 Inch
Voltage 6
Specification  Detailed Specifications