Lumacell - GRAWSPN3R - 120/347VAC GRANDE Series Self-Powered Ni-Cd Exit Sign, White

CAD$83.06

Product code: LUMGRAWSPN3R

Manufacturer: ABB

Brand: Lumacell

Part Number: GRAWSPN3R

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Durable, injection-molded, thermoplastic housing
• Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate.
• Universal, field-selectable snap in/out chevrons
• Indirect refractive technology provides bright, even illumination
• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years
• Energy efficient – consumes less than 3.5W
• Normal AC and emergency DC operation with dual AC input of 120V/347V and universal DC input of 6V to 48V
• Comes with the lumacell EZ2 canopy for quick & easy installation.
• Meets or exceeds CSA 22.2 No.141-15

UPC 624616223471
Color White
UNSPSC 39111708
Certifications CSA certified
Application(how its used) For wall, end or ceiling mounting
Material Thermoplastic
Height 2.54 mm
Length 32.8 cm
Width 25.4 mm
Voltage 120
Specification  Detailed Specifications