Lumacell - LMCEUN - 120/347V LUMACELL LMCE Series Single Face All Metal Exit Sign, White

CAD$109.07

Product code: LUMLMCEUN

Manufacturer: ABB

Brand: Lumacell

Part Number: LMCEUN

  In Stock in Gescan

Details

UNIVERSAL (STEEL) C860 LED EXIT 120 TO 347VAC 6 TO 24VDC

UPC 624616175640
Color White
UNSPSC 39111708
Certifications CSA
Application(how its used) Universal mounting ? end, wall or ceiling
Length 33.9 cm
Width 18.7 cm
Specification  Detailed Specifications