Lumacell - LP3WS - 120-347VAC LP Series Universal Face Universal Mounting All-Plastic Commercial-Grade Pictogram Exit Sign (Self-Powered), White

CAD$183.24

Product code: LUMLP3WS

Manufacturer: ABB

Brand: Lumacell

Part Number: LP3WS

  In Stock in Gescan

Details

The Lumacell LP Series is a compact pictogram sign with an all-in-one, snap-fit design. Easy to install and affordable, the LP Series pictogram Sign is ideally suited for commercial applications, especially those in which large numbers of Exit Signs are required.

FEATURES:

• Durable, factory white, thermoplastic housing
• Universal mounting: wall-, end-, or ceiling-mount
• Long-life white LED light sources is warrantied for ten (10) years
• Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC
• Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote
• Self-Powered model delivers standard two hours of back-up lighting
• Optional vandal-proof shield and tamper-proof screws
• Meets or exceeds CSA 22.2 No.141-15

UPC 624616300134
Color White
Wattage 3
Voltage 120
Specification  Detailed Specifications