Lumacell - MQM2LD1 - 6V 4W MQM Series Double-Head Micro MR16 LED Remote, White

CAD$105.84

Product code: LUMMQM2LD1

Manufacturer: ABB

Brand: Lumacell

Part Number: MQM2LD1

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Lamp head and stem are injection molded
• Impact resistant
• Fire-retardant thermoplastic
• 300 Degree rotation
• Require no tool for aiming or adjustment
• CSA certified to C22.2 No.141-15

UPC 624616257292
Color White
Wattage 4
Voltage 6
Specification  Detailed Specifications