Lumacell - MQM2LD7 - 12V 4W MQM Series Double-Head Micro MR16 LED Remote, White

CAD$115.62

Product code: LUMMQM2LD7

Manufacturer: ABB

Brand: Lumacell

Part Number: MQM2LD7

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Lamp head and stem are injection molded
• Impact resistant
• Fire-retardant thermoplastic
• 300 Degree rotation
• Require no tool for aiming or adjustment
• CSA certified to C22.2 No.141-15

UPC 624616242304
Color White
Wattage 4
Voltage 12
Specification  Detailed Specifications