Lumacell - MT212V9W - 12V 9W MT Series Double-Head Micro Tungsten Wedge Base Remote, White

CAD$44.02

Product code: LUMMT212V9W

Manufacturer: ABB

Brand: Lumacell

Part Number: MT212V9W

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Lamp head and stem are injection molded
• Impact resistant
• Fire-retardant thermoplastic
• 300 Degree rotation
• Require no tool for aiming or adjustment
• CSA certified to C22.2 No.141-15

UPC 624616000515
Color White
UNSPSC 39111713
Certifications CSA certified
Material Thermoplastic
Length 113 Inch
Width 199 Inch
Wattage 9
Voltage 12
Specification  Detailed Specifications