Lumacell - MT26V9W - 6V 9W MT Series Double-Head Micro Tungsten Wedge Base Remote, White

CAD$44.02

Product code: LUMMT26V9W

Manufacturer: ABB

Brand: Lumacell

Part Number: MT26V9W

  In Stock in Gescan

Details

PRODUCT FEATURES:

• Lamp head and stem are injection molded
• Impact resistant
• Fire-retardant thermoplastic
• 300 Degree rotation
• Require no tool for aiming or adjustment
• CSA certified to C22.2 No.141-15

UPC 624616000508
Color White
UNSPSC 39111713
Certifications CSA certified
Material Thermoplastic
Width 199 Inch
Wattage 9
Voltage 6
Specification  Detailed Specifications