Lumacell - RG12S1442MT9W - 144W 12V 120-347VAC RGS Series Double Head 9W Mini Tungsten Wedge Base Battery Unit, White

CAD$334.12

Product code: LUMRG12S1442MT9W

Manufacturer: ABB

Brand: Lumacell

Part Number: RG12S1442MT9W

  In Stock in Gescan

Details

The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

PRODUCT FEATURES:

• Rugged steel cabinet with corrosion-resistant undercoating
• Removable front panel on cabinet provides easy access and allows the unit to be mounted at ceiling height
• Solid-state pulse-type charger – current-limited, temperaturecompensated, short-circuit proof and reverse-polarity protected.
• Unit comes standard with electronic lockout and brownout circuits
• Sealed dust-proof transfer relay, test switch and LED indicator lights
• Long-life, maintenance-free Lead-Acid battery
• Standard 120/347VAC input voltage with line cord kit
• Meets exceeds CSA C22.2 No. 141-15

UPC 624616002885
Color White
UNSPSC 39111709
Certifications CSA
Length 37.7 cm
Width 26.7 cm
Wattage 9
Voltage 12
Specification  Detailed Specifications