Lumacell - RGC272LD1 - 27W 6V RGC Series Double Head 4W MR16 LED Steel Battery Unit, White

CAD$207.25

Product code: LUMRGC272LD1

Manufacturer: ABB

Brand: Lumacell

Part Number: RGC272LD1

  In Stock in Gescan

Details

FEATURES:

• Compact steel cabinet with corrosion-resistant undercoating
• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation
• Universal Spider knockout pattern for junction box mounting
• Fully automatic solid-state charger with test switch and AC-on pilot light
• Sealed dust-proof transfer relay circuit and low-voltage disconnect
• Long-life, maintenance-free sealed Lead-Acid battery
• Heads require no tools for orientation
• Wide choice of lamps including MR16, tungsten and halogen
• Standard input 120VAC with line cord installed
• 120/347VAC without line cord
• Meets or exceeds CSA C22.2 No. 141-15

UPC 624616271786
Color White
Material Steel
Height 9.125 INCH
Length 12.75 INCH
Wattage 27
Voltage 6
Specification  Detailed Specifications