Aimlite - EBST-2L - 6VDC 36W EBST-2L Series WAY2GO Steel Battery Unit

CAD$160.59

Product code: AIMEBST2L

Manufacturer: Aimlite

Part Number: EBST-2L

  In Stock in Gescan

Details

The commercial EBST-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

UPC 874046008026
Color White
Certifications CSA Certified to C22.2 #141
Material Steel
Height 10.375"
Length 12.25"
Width 2.975"
Wattage 36
Voltage 6
Specification  Detailed Specifications