View as
  1. ABB - MT26V9W
    Product Code: LUMMT26V9W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$44.02
  2. ABB - RGC722MT9W
    Product Code: LUMRGC722MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$183.28
  3. ABB - RG12S100
    Product Code: LUMRG12S100

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$246.20
  4. ABB - RG12S144
    Product Code: LUMRG12S144

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$290.17
  5. Stanpro - SLP-2
    Product Code: STNSLP2

    The SLP-2 series of plastic battery units utilizes a modern design with two fully adjustable, high output head assemblies. It is a standalone battery unit (not capable of remote load connection) configured with 6VDC output, 30W capacity for 30 minutes duration.

    Learn More

      In Stock in Gescan

    CAD$124.03
  6. ABB - RG12S1442MT9W
    Product Code: LUMRG12S1442MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$334.12
  7. ABB - RG12S360
    Product Code: LUMRG12S360

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$602.31
  8. ABB - RG12S250
    Product Code: LUMRG12S250

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$552.86
  9. ABB - RGC272MT9W
    Product Code: LUMRGC272MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$149.67
  10. ABB - RG12S200
    Product Code: LUMRG12S200

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

     Available from Manufacturer

    CAD$473.95
  11. ABB - RG12S1002MT9W
    Product Code: LUMRG12S1002MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$281.37
  12. GS Battery - IT-U1-34
    Product Code: GSBITU134

    The Infinity IT-U1-34 replacement battery is a high quality battery that is designed to provide excellent performance, durability and long life. This battery meets or exceeds original manufacturer specifications. Our batteries are new and always fresh stock. The Infinity IT-U1-34 replacement battery is covered by our industry leading 1 year replace...

    Learn More

      In Stock in Gescan

    CAD$123.05
  13. GS Battery - IT18-12
    Product Code: GSBIT1812

    Maximum Short Duration Discharge Current • (5 Seconds or Less) 270 Amperes • (10 Seconds or Less) 180 Amperes • (60 Seconds or Less) 108 Amperes

    Learn More

      In Stock in Gescan

    CAD$76.85
  14. ABB - 12ESL144/2M
    Product Code: EMR12ESL1442M

    The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. SPECIFICATIONS: - Rug...

    Learn More

      In Stock in Gescan

    CAD$630.13
  15. Beghelli - SR2-6V9W
    Product Code: BEGSR212V9W

    The SR series of remotes are constructed of high impact thermoplastic and feature an innovative rotary locking collar design that securely locks the lens and reflector assembly in to place. The locking collar allows maintenance personnel to quickly and easily complete relamping. A mechanically adjustable swivel locks the head in position once adjus...

    Learn More

     Available from Manufacturer

    CAD$48.24
  16. ABB - NH362MH
    Product Code: LUMNH362MH

    Thermoplastic Nite Owl series

    Learn More

     Available from Manufacturer

    CAD$256.68
  17. ABB - EF9D-12V9W
    Product Code: EMREF9D12V9W

    The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp. SPECIFICATIONS: - Variable light patterns using adjustable lens - Fire-retardant thermoplasti...

    Learn More

     Available from Manufacturer

    CAD$77.69
  18. ABB - RG12S2002MT9W
    Product Code: LUMRG12S2002MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$540.67
  19. ABB - EF9-6V9W
    Product Code: EMREF96V9W

    The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp. SPECIFICATIONS: - Variable light patterns using adjustable lens - Fire-retardant thermoplasti...

    Learn More

     Available from Manufacturer

    CAD$40.55
  20. ABB - 12ESL100/2M
    Product Code: EMR12ESL1002M

    The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. SPECIFICATIONS: - Rug...

    Learn More

     Available from Manufacturer

    CAD$533.11
  21. ABB - EF9D-6V9W
    Product Code: EMREF9D6V9W

    The EF9 Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp. SPECIFICATIONS: - Variable light patterns using adjustable lens - Fire-retardant thermoplasti...

    Learn More

     Available from Manufacturer

    CAD$77.69
  22. GS Battery - HAWKER 6V 5AH
    Product Code: GSBHAWKER6V5

    -Enersys 0809-0012 6V 5Ah Sealed Lead Acid Battery -Voltage: 6V (6 Volts) -Capacity: 5Ah -Terminals: F1

    Learn More

      In Stock in Gescan

    CAD$50.67
  23. ABB - 06JMLC72/2M
    Product Code: EMR06JMLC722M

    The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerations SPECIFICATIONS: - Compact steel cabinet with corrosion-resistan...

    Learn More

     Available from Manufacturer

    CAD$337.89
  24. ABB - RG12S2502MT9W
    Product Code: LUMRG12S2502MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

     Available from Manufacturer

    CAD$886.17
View as