View as
  1. ABB - GRAWSPN3R
    Product Code: LUMGRAWSPN3R

    PRODUCT FEATURES: • Durable, injection-molded, thermoplastic housing • Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate. • Universal, field-selectable snap in/out chevrons • Indirect refractive technology provides bright, even illumination • Long-life LED light source of ALINGAP technology ...

    Learn More

      In Stock in Gescan

    CAD$83.06
  2. ABB - RGC442MT9W
    Product Code: LUMRGC442MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$162.71
  3. ABB - MT212V9W
    Product Code: LUMMT212V9W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$44.02
  4. ABB - 10LMCE2MT9W
    Product Code: LUM10LMCE2MT9W

    SINGLE FACE EXIT (STEEL) 120/347VAC C/W 44WATT POWER PACK WITH 2-9W TUNGSTEN MICRO HEADS

    Learn More

      In Stock in Gescan

    CAD$220.16
  5. ABB - 5LGRA12M10W3
    Product Code: LUM5LGRA12M10W3

    The GRANDE Series of combination units (emergency light battery unit with an Exit Sign) are designed with aesthetics, ease of installation and performance in mind. PRODUCT FEATURES: • One-pack combination of battery unit and exit sign, a compact and contemporary design • Durable injection-molded thermoplastic housing with push-to-snap desig...

    Learn More

      In Stock in Gescan

    CAD$220.16
  6. ABB - RG12S72
    Product Code: LUMRG12S72

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$218.06
  7. ABB - LMCEUN
    Product Code: LUMLMCEUN

    UNIVERSAL (STEEL) C860 LED EXIT 120 TO 347VAC 6 TO 24VDC

    Learn More

      In Stock in Gescan

    CAD$109.07
  8. ABB - RG12S722MT9W
    Product Code: LUMRG12S722MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

      In Stock in Gescan

    CAD$314.13
  9. ABB - MT16V9W
    Product Code: LUMMT16V9W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$22.03
  10. ABB - MT112V9W
    Product Code: LUMMT112V9W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$22.03
  11. ABB - MQ212V12W
    Product Code: LUMMQ212V12W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      Limited quantity: 13 In Stock

    CAD$81.43
  12. ABB - RGC272MT9W
    Product Code: LUMRGC272MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$149.67
  13. ABB - RGC442MT9WZD
    Product Code: LUMRGC442MT9WZD

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

     Available from Manufacturer

    CAD$203.96
  14. ABB - PREWIN3R
    Product Code: EMRPREWIN3R

    In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options. PRODUCT FEATURES: - Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing ...

    Learn More

      In Stock in Gescan

    CAD$145.04
  15. ABB - L11WC
    Product Code: LUML11WC

    PRODUCT FEATURES: • Quick and easy to install • Long-life, energy-efficient ALINGAP LED techonology • 120VAC or 120 VAC with in-line diode

    Learn More

      In Stock in Gescan

    CAD$52.67
  16. ABB - PREUW3-L5/2MI
    Product Code: EMRPREUW3L52MI

    In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options. PRODUCT FEATURES: - Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing ...

    Learn More

      In Stock in Gescan

    CAD$377.54
  17. ABB - GRAWUNV3R
    Product Code: LUMGRAWUNV3R

    PRODUCT FEATURES: • Durable, injection-molded, thermoplastic housing • Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate. • Universal, field-selectable snap in/out chevrons • Indirect refractive technology provides bright, even illumination • Long-life LED light source of ALINGAP technology ...

    Learn More

     Available from Manufacturer

    CAD$88.65
  18. ABB - MQ16V12W
    Product Code: LUMMQ16V12W

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

     Out of Stock

    CAD$64.58
  19. ABB - EX10W-U
    Product Code: EMREX10WU

    The EX10 Series exit sign offers a complete package of features to make installation fast and easy. Economically priced, the EX10 Series offers a construction quality usually found in higher-priced signs. This series is ideally suited for applications where many exit signs will be installed and where lowest installed cost is a priority. SPECIFICAT...

    Learn More

      In Stock in Gescan

    CAD$185.85
  20. ABB - 12ESL36/2M
    Product Code: EMR12ESL362M

    The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. SPECIFICATIONS: - Rug...

    Learn More

     Available from Manufacturer

    CAD$480.29
  21. ABB - LMRUNIV
    Product Code: LUMLMRUNIV

    UNIVERSAL LED STRIP 120/277/347VAC 6/12/24VDC

    Learn More

     Available from Manufacturer

    CAD$122.09
  22. ABB - EP1WI
    Product Code: EMREP1WI

    All-Plastic Pictogram Exit Sign Commercial-grade, universal-mount and snap-fit. PRODUCT SPECIFICATIONS: - Durable, factory white, thermoplastic housing - Universal mounting: wall-, end-, or ceiling-mount - Long-life white LED light source - Certified CSA 22.2 No.141-10 for pictogram safety signs - Two-wire universal AC input: 120 to 347V...

    Learn More

     Available from Manufacturer

    CAD$185.55
  23. ABB - ES1WI
    Product Code: EMRES1WI

    PRODUCT SPECIFICATION: - Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard D...

    Learn More

      In Stock in Gescan

    CAD$328.51
  24. ABB - ES2WI
    Product Code: EMRES2WI

    PRODUCT SPECIFICATION: - Metal construction using Canadian cold-rolled steel - Based on a modular design, this product comes pre-assembled for quick, easy installation - Long-life white LED light source - Meets or exceeds CSA 22.2 No.141-10 standard for pictogram exit signs - Two-wire universal AC input: 120 to 347VAC; two-wire standard D...

    Learn More

      In Stock in Gescan

    CAD$431.22
View as