Stanpro - N2-06-12V3WLJ - 3W 6-12VDC N Series Double Head PAR18 LED Mini Remote, White

CAD$ 75.36 CAD$ 57.98

Product code: STNN20612V3WLJ

Manufacturer: Stanpro

Part Number: N2-06-12V3WLJ

  In Stock in Gescan

Details

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

UPC 874046006051
Color White
Installation Two recessed canopy mounting holes designed to match standard electrical junction boxes
Material composite head construction, high impact thermoplastic, UV stabilized
Diameter 5 Inch
Wattage 3
Voltage 6
Specification  Detailed Specifications