Stanpro - N2-12V09WT - 9W 12VDC N Series Double Head PAR18 Tungsten Mini Remote, White

CAD$52.41

Product code: STNN212V09WT

Manufacturer: Stanpro

Part Number: N2-12V09WT

  In Stock in Gescan

Details

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.

Color White
Material High Impact Thermoplastiic, UV Stabilized
Width 237.45952 Inch
Wattage 9
Voltage 12
Specification  Detailed Specifications