Stanpro - PRMS-2L - 36W 120/347VAC PRMS-2L Series Running Man Steel Combo, White

CAD$ 265.55 CAD$ 194.98

Product code: STNPRMS2L

Manufacturer: Stanpro

Part Number: PRMS-2L

  In Stock in Gescan

Details

The commercial PRMS-2L series combines a steel sign and a battery unit featuring a slim profile that prevents light leaks. Combined with a simple easy to install design, the two small style PAR18 heads contain 2W crisp white LED. Available in 6VDC, the PRMS-2L has over 4 hours duration as a standalone unit and the LED lamps have a limited lifetime warranty. CIRCUITRY: • 120/347VAC input, field selectable • 1.9W power consumption on AC input for LED exit portion of combination sign • LED Emergency DC wattages as follows: 6VDC = 0.9W • 6VDC emergency power output versions (as specified) • Wattage capacitiy: 36W • Over 4 hours duration standalone unit • Momentary push button test switch • Pilot LED for AC ON and CHARGE • Fully automatic, current limited charger • Solid state design and construction • Brownout and short circuit protection • Temperature compensated • Maintenance free, sealed lead acid battery MECHANICAL: • 20 Gauge steel construction • Slide out faceplates and backplates for rapid and simple installation • Universal spider knockout pattern stamped into backplate for junction box mounting • Universal models include ceiling or end mount, field installable canopy kit c/w spider plate • Front head mounting is standard • Multiple conduit entry knockouts • White powder coat finish standard • PAR18 small style, high impact thermoplastic heads • 2 x 2W crisp white LED heads • LED heads with a limited lifetime warranty*

UPC 874046005036
Color White
Installation Slide out faceplates and backplates for rapid and simple installation
Warranty Limited lifetime warranty
Material 20 Gauge Steel
Wattage 36
Voltage 6
Specification  Detailed Specifications