Stanpro - RMPN0WH-IB - 120/347VAC RMPN Series LED Plastic Running Man, Self-Powered for 90 Minutes

CAD$ 66.39 CAD$ 56.98

Product code: STNRMPN0WHIB

Manufacturer: Stanpro

Part Number: RMPN0WH-IB

  In Stock in Gescan

Details

The RMPN series of commercial or decorative plastic running man signs is designed using durable and lightweight high impact thermoplastic.

CIRCUITRY - AC & AC/DC:

• LED ultra bright light source
• 120/347VAC Input, field selectable
• 2.75W power consumption single or double face
• Emergency DC wattages as follows:
6VDC = 1.42W 12VDC = 1.42W 24VDC = 1.42W

CIRCUITRY - SELF-POWERED:

• LED ultra bright light source
• 120/347VAC Input, field selectable
• 4.1W at 120V and 3.6W at 347V
• Ambient temperature 10ºC to 35ºC
• High-performance, sealed Ni-Cad battery
• 90 Minutes emergency duration (standard)
• Solid state transfer and battery charger

MECHANICAL:

• High impact, UV stabilized, thermoplastic construction
• Quick snap faceplates and universal canopy for rapid and simple installation

UPC 874046003021
Color White
Material Thermoplastic
Height 9-13/16 Inch
Width 13-5/8 Inch
Wattage 4.1
Specification  Detailed Specifications