Stanpro - RMS0WH-IB - 2W 120/347VAC RMS Series Universal Face Commercial Steel Sign (Self-Powered for 90 Minutes), White

CAD$158.42

Product code: STNRMS0WHIB

Manufacturer: Stanpro

Part Number: RMS0WH-IB

  In Stock in Gescan

Details

The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.

UPC 874046004018
Color White
Special Features Self-powered for 90 minutes
Certifications NBC2010 compliant
Material Steel
Height 7.74 in
Wattage 2
Voltage 120
Specification  Detailed Specifications