Stanpro - SLA06036-2N09T - L36W 6VDC SLA Series Commercial Steel Battery Unit with 2 PAR18 Lamps, White

CAD$136.00

Product code: STNSLA060362N09T

Manufacturer: Stanpro

Part Number: SLA06036-2N09T

  In Stock in Gescan

Details

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

UPC 874046005001
Color White
Length 31.115 cm
Width 7.5565 cm
Wattage 36
Voltage 6
Specification  Detailed Specifications