Stanpro - SLA12-2L - 72W 12VDC SLA-2L/SLA12-2L Series “EASY OUT” Steel Battery Unit, White

CAD$272.34

Product code: STNSLA122L

Manufacturer: Stanpro

Part Number: SLA12-2L

  In Stock in Gescan

Details

The commercial SLA-2L/SLA12-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

UPC 874046005040
Color White
Installation Universal spider knockout pattern and keyhole mounting slots stamped into back of cabinet
Warranty LED heads with limited lifetime warranty
Material Steel Housing/High Impact Thermoplastic Heads
Height 10.375"
Length 12.25"
Width 2.975"
Wattage 72
Voltage 12
Specification  Detailed Specifications