Stanpro - SLA12072-00 - 72W 12VDC SLA Series Commercial Steel Battery Unit, White

CAD$198.91

Product code: STNSLA1207200

Manufacturer: Stanpro

Part Number: SLA12072-00

  In Stock in Gescan

Details

The SLA series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLA presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

The SLA can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

UPC 874046005028
Color White
Length 31.115 cm
Width 7.5565 cm
Wattage 72
Voltage 12
Specification  Detailed Specifications