Stanpro - SLC12160-00 - 160W 120/347VAC 12VDC SLC Series Steel Battery Unit, White

CAD$370.24

Product code: STNSLC1216000

Manufacturer: Stanpro

Part Number: SLC12160-00

  In Stock in Gescan

Details

The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

UPC 874046005025
Color White
Material Steel
Height 10.125 Inch
Length 14.25 Inch
Width 4.262 Inch
Wattage 160
Specification  Detailed Specifications