Stanpro - SPEXS-2L - 36W 6VDC SPEXS-2L Series EASY OUT Exit Steel Combo, White

CAD$204.38

Product code: STNSPEXS2L

Manufacturer: Stanpro

Part Number: SPEXS-2L

  In Stock in Gescan

Details

The commercial SPEXS-2L features a slim profile that prevents light leaks. Easy to install design.

UPC 874046004023
Color White
Installation Slide out faceplates and backplates for rapid and simple installation
Warranty LED heads with limited lifetime warranty
Material 20 Gauge Steel
Length 12"
Wattage 36
Voltage 6
Specification  Detailed Specifications