Stanpro - SPEXS60360-2N09T - 36W 6V SPEXS Series Commercial Combination Steel Exit Sign with Two PAR18 Tungsten Lamps, White

CAD$218.00

Product code: STNSPEXS603602N09T

Manufacturer: Stanpro

Part Number: SPEXS60360-2N09T

  In Stock in Gescan

Details

The SPEXS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.

UPC 874046004001
Color White
Material Steel
Wattage 36
Voltage 6
Specification  Detailed Specifications