View as
  1. ABB - LS3WS
    Product Code: LUMLS3WS

    FEATURES: • Metal construction using Canadian cold-rolled steel • Based on a modular design, this product comes pre-assembled for quick, easy installation • Long-life white LED light source warrantied for 10 years • Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC • Energy efficient – consumes less tha...

    Learn More

      In Stock in Gescan

    CAD$194.16
  2. Aimlite - RPSTUMWHT-BAT
    Product Code: AIMRPSTUMWHTBAT

    The clean lines of the RPST series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. Available in AC only, AC/DC and internally self-powered versions.

    Learn More

      In Stock in Gescan

    CAD$165.54
  3. ABB - 860.0054-L
    Product Code: LUM8600054L

    REPLACEMENT BATTERY 12V, 7.2AH - 6 Inch L X 2.5 Inch W X 3.75 Inch H

    Learn More

      In Stock in Gescan

    CAD$65.44
  4. Aimlite - EBST12072-2SM09T
    Product Code: AIMEBST120722SM09T

    The EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution. The EBST can ...

    Learn More

      In Stock in Gescan

    CAD$223.20
  5. ABB - LSC28W2LD1
    Product Code: LUMLSC28W2LD1

    PRODUCT FEATURES: • Universal mounting: end, wall or ceiling • Long-life white LED light sources is warrantied for ten (10) years • Sealed, maintenance-free • Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads • Meets or exceeds CSA 22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$327.22
  6. ABB - ECSB-6
    Product Code: EMRECSB6

    PRODUCT FEATURES: - Fully adjustable LED glare-free lens - 3.6V 1W long life LED light source, 6000K - Remote capacity for one dedicated remote head (ECSRD only). - Dual voltage input capability 120/277VAC - Automatic, temperature compensated, pulse type charger - Low voltage disconnect prevents over discharge of battery - Automatic b...

    Learn More

      In Stock in Gescan

    CAD$114.11
  7. Stanpro - RMS0WH-UDC
    Product Code: STNRMS0WHUDC

    The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign.

    Learn More

      In Stock in Gescan

    CAD$147.74
  8. ABB - RGC272MT9W
    Product Code: LUMRGC272MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$149.67
  9. Stanpro - SLEXSC0WH/IB
    Product Code: STNSLEXSC0WHIB

    The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.

    Learn More

      In Stock in Gescan

    CAD$90.78
  10. ABB - RG12S200
    Product Code: LUMRG12S200

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

     Available from Manufacturer

    CAD$473.95
  11. ABB - RG12S1002MT9W
    Product Code: LUMRG12S1002MT9W

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. PRODUCT FEATURES: •...

    Learn More

     Available from Manufacturer

    CAD$281.37
  12. GS Battery - IT-U1-34
    Product Code: GSBITU134

    The Infinity IT-U1-34 replacement battery is a high quality battery that is designed to provide excellent performance, durability and long life. This battery meets or exceeds original manufacturer specifications. Our batteries are new and always fresh stock. The Infinity IT-U1-34 replacement battery is covered by our industry leading 1 year replace...

    Learn More

      In Stock in Gescan

    CAD$123.05
  13. GS Battery - IT18-12
    Product Code: GSBIT1812

    Maximum Short Duration Discharge Current • (5 Seconds or Less) 270 Amperes • (10 Seconds or Less) 180 Amperes • (60 Seconds or Less) 108 Amperes

    Learn More

      In Stock in Gescan

    CAD$76.85
  14. Chubb Edwards - G1-HDVM
    Product Code: EDWG1HDVM

    -Unique low-profile design -Attractive appearance -Ultra-slim - protrudes less than one inch from wall -No visible mounting screws -Exclusive FullLight® Strobe Technology -Low current draw -15/30/75/110 models -High (default) or low dB horn -Temporal (default) or steady horn -Public mode flash rate (default) or private mode temporal flash The Gene...

    Learn More

      In Stock in Gescan

    CAD$125.41
  15. Stanpro - SLC12160-2N09T
    Product Code: STNSLC121602N09T

    The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.

    Learn More

      In Stock in Gescan

    CAD$411.18
  16. Stanpro - P2-12V12WQ
    Product Code: STNP212V12WQ

    The P series of weatherproof industrial thermoplastic PAR36 remotes is designed to perform in a range of environments. The fully adjustable heads both tilt and swivel and are lockable. The standard die cast canopy is designed to mount directly to typical electrical junction boxes and includes a weatherproof gasket.

    Learn More

     Out of Stock

    CAD$231.92
  17. ABB - RG12C442MT9W
    Product Code: LUMRG12C442MT9W

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

      In Stock in Gescan

    CAD$442.57
  18. Standard Products Inc. - 57804
    Product Code: IWABAT1212

    SOCKETS AND ACCESSORIES / ACCESS. BATTERY / FO-02/FO-03 / 12V 12 V 12 Ah is a general purpose battery with 3 to 5 years in standby service or more than 400 cycles at 50 % depth of discharge in cycle service. Full particle tank formation. Delivers 100% capacity on first cycle. Immobilized electrolyte. Non-spillable, useable in any position, and main...

    Learn More

     Available from Manufacturer

    CAD$77.21
  19. ABB - RGC442MT9WZD
    Product Code: LUMRGC442MT9WZD

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

     Available from Manufacturer

    CAD$203.96
  20. ABB - RGS36DTF2LHQ8WAT
    Product Code: LUMRGS36DTF2LHQ8WAT

    The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.

    Learn More

     Out of Stock

    CAD$1,229.65
  21. Stanpro - RMRN1BK-IB
    Product Code: STNRMRN1BKIB

    The RMRN series of wet location anti vandal running man is designed to operate in extreme environments. The unit, designed using a polycarbonate housing, maintains its sealed interior with a continuous integral gasket. As well, LED pilot light and test switch are sealed type. Available in AC/DC and internally self-powered versions. FEATURES: • ...

    Learn More

      In Stock in Gescan

    CAD$440.14
  22. ABB - 580.0015-L
    Product Code: LUM5800015L

    12W 12V Bi-Pin Halogen Lamp Replacement.

    Learn More

     Available from Manufacturer

    CAD$21.83
  23. ABB - LS2WS
    Product Code: LUMLS2WS

    FEATURES: • Metal construction using Canadian cold-rolled steel • Based on a modular design, this product comes pre-assembled for quick, easy installation • Long-life white LED light source warrantied for 10 years • Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC • Energy efficient – consumes less tha...

    Learn More

     Available from Manufacturer

    CAD$225.46
  24. ABB - LSC28W2MQ12
    Product Code: LUMLSC28W2MQ12

    PRODUCT FEATURES: • Universal mounting: end, wall or ceiling • Long-life white LED light sources is warrantied for ten (10) years • Sealed, maintenance-free • Remote load capacity: 80W up to 560 feet of egress illumination when using LED remote heads • Meets or exceeds CSA 22.2 No.141-15

    Learn More

     Out of Stock

    CAD$390.16
View as