View as
  1. ABB - PREWIN3R
    Product Code: EMRPREWIN3R

    In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options. PRODUCT FEATURES: - Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing ...

    Learn More

      In Stock in Gescan

    CAD$145.04
  2. ABB - 12ESL144/2M
    Product Code: EMR12ESL1442M

    The ESL Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature. SPECIFICATIONS: - Rug...

    Learn More

      In Stock in Gescan

    CAD$630.13
  3. ABB - L11WC
    Product Code: LUML11WC

    PRODUCT FEATURES: • Quick and easy to install • Long-life, energy-efficient ALINGAP LED techonology • 120VAC or 120 VAC with in-line diode

    Learn More

      In Stock in Gescan

    CAD$52.67
  4. ABB - PREUW3-L5/2MI
    Product Code: EMRPREUW3L52MI

    In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options. PRODUCT FEATURES: - Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing ...

    Learn More

      In Stock in Gescan

    CAD$377.54
  5. ABB - LS1WU
    Product Code: LUMLS1WU

    FEATURES: • Metal construction using Canadian cold-rolled steel • Based on a modular design, this product comes pre-assembled for quick, easy installation • Long-life white LED light source warrantied for 10 years • Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC • Energy efficient – consumes less tha...

    Learn More

      In Stock in Gescan

    CAD$173.42
  6. Stanpro - N1-12V09WT
    Product Code: STNN112V09WT

    The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

    Learn More

      In Stock in Gescan

    CAD$28.48
  7. ABB - RG12C442LD7
    Product Code: LUMRG12C442LD7

    FEATURES: • Compact steel cabinet with corrosion-resistant undercoating • Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation • Universal Spider knockout pattern for junction box mounting • Fully automatic solid-state charger with test switch and AC-on pilot light • Sealed dust-proof...

    Learn More

     Available from Manufacturer

    CAD$514.77
  8. Stanpro - RMS-0BK/IB
    Product Code: STNRMS0BKIB

    The clean lines of the RMS series of commercial steel signs present a fully modern appearance. The steel provides for a rigid, durable and lightweight sign. FEATURES: • Universal faces • Self-powered for 90 minutes

    Learn More

     Available from Manufacturer

    CAD$158.42
  9. Stanpro - SLEXPC0WH/NDC-JW
    Product Code: STNSLEXPC0WHNDC

    The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.

    Learn More

      In Stock in Gescan

    CAD$56.96
  10. ABB - MQM2LD9
    Product Code: LUMMQM2LD9

    PRODUCT FEATURES: • Lamp head and stem are injection molded • Impact resistant • Fire-retardant thermoplastic • 300 Degree rotation • Require no tool for aiming or adjustment • CSA certified to C22.2 No.141-15

    Learn More

      In Stock in Gescan

    CAD$170.15
  11. ABB - ECSC-2LEDWR
    Product Code: EMRECSC2LEDWR

    SPECIFICATIONS: - Energy efficient, long-life white LEDs - consuming 4.2W at normal operation - Injection-molded off-white thermoplastic ABS housing - UL94-5VA flame rating - Dual voltage input capability 120/347VAC - Self-powered model provides minimum 90 minutes of emergency lighting - Fully adjustable LED glare-free lens - 3.6V 1...

    Learn More

      In Stock in Gescan

    CAD$216.82
  12. Aimlite - EBST12160-2SM09T
    Product Code: AIMEBST121602SM09T

    The EBST series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the EBST presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution. The EBST can ...

    Learn More

      In Stock in Gescan

    CAD$433.38
  13. Stanpro - PRMS60360-2N09T
    Product Code: STNPRMS603602N09T

    The PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.

    Learn More

      In Stock in Gescan

    CAD$204.70
  14. Stanpro - S2-12-24V6WLA
    Product Code: STNS212V6WLA

    The S series of commercial MR16 remotes provides exceptional light output in a compact, traditional design. The die cast, all metal housing is fully adjustable with a friction lock tilt and swivel that can be locked in place with a rear mounted set screw. The canopy is designed to mount directly to typical electrical junction boxes.

    Learn More

      In Stock in Gescan

    CAD$191.34
  15. ABB - LA3WS
    Product Code: LUMLA3WS

    Extruded Aluminum Exit Sign Versatile, smooth finish, pictogram signage. FEATURES: • Durable extruded, one-piece aluminum housing and face plates • Long-life white LED light sources is warrantied for ten (10) years • Supplied standard with two pictogram films per face, for direction selection • Universal AC input: two-wire 120 to 347VAC; ...

    Learn More

      In Stock in Gescan

    CAD$601.11
  16. Stanpro - SLEXPC0WH-UDC
    Product Code: STNSLEXPC0WHUDC

    The SLEXP series of commercial plastic exit signs is designed using durable and lightweight high impact thermoplastic. Signs and canopy quick snap together for speedy installation. Available in AC only, AC/DC and internally self-powered versions.

    Learn More

      In Stock in Gescan

    CAD$56.96
  17. ABB - GRAWUNV3R
    Product Code: LUMGRAWUNV3R

    PRODUCT FEATURES: • Durable, injection-molded, thermoplastic housing • Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate. • Universal, field-selectable snap in/out chevrons • Indirect refractive technology provides bright, even illumination • Long-life LED light source of ALINGAP technology ...

    Learn More

     Available from Manufacturer

    CAD$88.65
  18. Beghelli - VE-RM-L-U-OLR-M
    Product Code: BEGVERMLU0LRMUDC

    The VERDE series is constructed from durable corrosion and flame resistant thermoplastic. The universal VERDE series comes standard with a mounting canopy, specified pictograms, one backplate and all mounting hardware. The VERDE series comes standard finished in white. An external LED status indicator and test switch is standard on all self-powered...

    Learn More

     Available from Manufacturer

    CAD$83.75
  19. Beghelli - SL-RM-6-36-L-U-0LR-M2SR9W
    Product Code: BEGSLRM636LU0LRM2SR9W

    The STELLA COMBO series is constructed from durable 20 gauge steel with standard white baked powder coat finish. The self-powered version comes standard with an external LED status indicator and test switch. • Housing Material: 20 gauge steel • Backlight Bulb Type: LED • Length: 12" • Width: 12 1/2" • Battery Operated / Hardwire...

    Learn More

     Available from Manufacturer

    CAD$230.33
  20. Beghelli - EC-E-L-R-U-M-UDC
    Product Code: BEGECELRUMUDC

    Thermoplastic Exit The Esco series thermoplastic exit sign features an attractive low profile design. Ideal for commercial & institutional instalations, the slim profile of this sign blends perfectly with current interior decors. The Esco series uses high-output red LED technology. This truly "universal" exit sign, comes standard with...

    Learn More

      In Stock in Gescan

    CAD$44.94
  21. Beghelli - SR2-6V9W
    Product Code: BEGSR212V9W

    The SR series of remotes are constructed of high impact thermoplastic and feature an innovative rotary locking collar design that securely locks the lens and reflector assembly in to place. The locking collar allows maintenance personnel to quickly and easily complete relamping. A mechanically adjustable swivel locks the head in position once adjus...

    Learn More

     Available from Manufacturer

    CAD$48.24
  22. Stanpro - SLEXSC0WH
    Product Code: STNSLEXSC0WH

    The SLEXS series of commercial steel signs features a slim profile that eliminates light leaks combined with a simple, easy to install design.

    Learn More

      In Stock in Gescan

    CAD$85.44
  23. Beghelli - NV-6-36-2SR-9W
    Product Code: BEGNV6362SR9W

    EXTERNAL SPECIFICATIONS The NOVA series is constructed with a 20 gauge steel cabinet. Terminal connectors allow for larger gauge wires to be connected for remote loads. The universal mounting pattern stamped into the back of the unit allows for direct mounting to various conduit boxes. Stamped conduit knockouts and a 120VAC removable line cord are ...

    Learn More

     Available from Manufacturer

    CAD$135.55
  24. Beghelli - SR2-12V-5W LED
    Product Code: BEGSR212V5WLED

    The SR series of remotes are constructed of high impact thermoplastic and feature an innovative rotary locking collar design that securely locks the lens and reflector assembly in to place. The locking collar allows maintenance personnel to quickly and easily complete relamping. A mechanically adjustable swivel locks the head in position once adjus...

    Learn More

     Available from Manufacturer

    CAD$105.91
View as