Appleton - AAGU-1 - 60-100W Appleton Aluminum Lens Guard

CAD$42.62

Product code: APPAAGU1

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AAGU-1

 Available from Manufacturer

Details

Appleton AAGU-1 UNILETS Guard, Lamp Type: 60 - 300 WTT Medium Incandescent, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Finish: Coat Epoxy-Clad And Epoxy Powder Coat, Standard: For Group A And B: Class I, Division 1 And 2,

UPC 781381110709
UNSPSC 39111909
Special Features Safe, easy servicing or relamping without disconnecting any wiring; All joints are ?ame-tight; Specially formulated two-coat baked epoxy enamel provides superior protective ?nish to resist corrosion, applied to all mounting hoods, ?xture units and guard;
Certifications For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; For Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; UL 1598, UL 844, UL
Application(how its used) For Used On AAUA-15 Fixture Unit
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Wattage 60
Specification  Detailed Specifications