Appleton - AARW-15ST - 60-200W A-51® 16" Diameter Standard Porcelain Dome Reflector, White

CAD$224.82

Product code: APPAARW15ST

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AARW-15ST

 Available from Manufacturer

Details

Appleton UNILETS Standard Dome Reflector, Color: White, Material: Porcelain-Enameled Steel, Finish: White Porcelain Enamel, Diameter: 16 IN, Standard: For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, G

UPC 781381130776
Color White
UNSPSC 39111909
Special Features Safe, easy servicing or relamping without disconnecting any wiring; All joints are ?ame-tight; All ?xtures have aluminum inner re?ector for increased lumen ef?ciency; Ideal for use in chemical and petrochemical plants and in other heavy process areas wher
Certifications For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; For Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; UL 1598, UL 844, UL
Application(how its used) For Used On AAUA-15 60 -200 WTT Fixture Unit
Material Porcelain
Specification  Detailed Specifications