Appleton - AARW-2AN - A-51® 30? Angle Polyester Reflector

CAD$155.81

Product code: APPAARW2AN

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AARW-2AN

 Available from Manufacturer

Details

Incandescent Lighting Dome, Type 30 Deg Dome, Lamp Wattage 200 to 300 W, Diameter 12 Inch, Material Porcelain, Application Chemical, Petrochemical Plants, Dust, Moisture, Corrosive Atmosphere, Wet Location, Used On A51 Incandescent Factory Sealed Luminaire, Constructional Feature Explosionproof, Enclosure Type Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Weight 2.4 Lb

UPC 781381130639
Color White
UNSPSC 39111818
Material Polyester
Specification  Detailed Specifications