Appleton - AARW-2ST - A-51® Appleton Standard Porcelain Dome Reflector, Porcelain

CAD$776.77

Product code: APPAARW2ST

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AARW-2ST

 Available from Manufacturer

Details

Incandescent Lighting Dome, Type Vertical Dome, Lamp Wattage 200 to 300 W, Diameter 16 Inch, Material Porcelain, Application Chemical, Petrochemical Plants, Dust, Moisture, Corrosive Atmosphere, Wet Location, Used On A51 Incandescent Factory Sealed Luminaire, Constructional Feature Explosionproof, Enclosure Type Class I Div 1 and 2 Group A B C D, Class II Div 1 and 2 Group E F G, Class III, Weight 2.9 Lb

UPC 781381130677
UNSPSC 39111818
Material Porcelain
Specification  Detailed Specifications