Appleton - AASP-22 - 200-300W Appleton Lamp Receptacle

CAD$170.00

Product code: APPAASP22

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AASP-22

  In Stock in Gescan

Details

Appleton AASP-22 UNILETS Replacement Socket, Base: Medium, Material: Glass-Reinforced Phenolic, Lamp Type: 150 - 300 WTT Medium Incandescent, Standard: For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E,

UPC 781381127950
UNSPSC 39111909
Special Features Safe, easy servicing or relamping without disconnecting any wiring; All joints are ?ame-tight; New high temperature glass-reinforced phenolic socket block in ?xture unit has collector ring and pin that automatically make electrical contact as ?xture unit
Certifications For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; For Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; UL 1598, UL 844, UL
Application(how its used) For Used On A-51 Series AAU-15N And AAU-2NS Explosion Proof Incandescent Lighting Fixtures
Material Glass-Reinforced Phenolic
Height 4.5"
Length 4.5"
Width 3"
Specification  Detailed Specifications