Appleton - AASP-44 - 300-500W Appleton Replacement Socket

CAD$321.12

Product code: APPAASP44

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: AASP-44

 Available from Manufacturer

Details

Appleton AASP-44 UNILETS Replacement Socket, Base: Medium, Material: Glass-Reinforced Phenolic, Lamp Type: 300 - 500 WTT Mogul Incandescent, Standard: For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E,

UPC 781381128001
UNSPSC 39111909
Special Features Safe, easy servicing or relamping without disconnecting any wiring; All joints are ?ame-tight; New high temperature glass-reinforced phenolic socket block in ?xture unit has collector ring and pin that automatically make electrical contact as ?xture unit
Certifications For Group A And B: Class I, Division 1 And 2, Groups A , B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; For Group C And D: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; UL 1598, UL 844, UL
Application(how its used) For Used On A-51 Series AAU-5NS Explosion Proof Incandescent Lighting Fixtures
Material Glass-Reinforced Phenolic
Specification  Detailed Specifications