Appleton - CGU2 - 50-250W Appleton Guard Aluminum for Code Master 2

CAD$56.36

Product code: APPCGU2

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CGU2

 Available from Manufacturer

Details

Appleton CGU2 Code Master 2 Guard, Lamp Type: 50/70/100/150 WTT Mogul High Pressure Sodium, 175/250 WTT Mogul Pulse Start Metal Halide, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Mogul, Finish: Epoxy Powder Coat, Enclosure: NEMA 4

UPC 781381511445
UNSPSC 39111815
Special Features Arrangement of heat-producing components results in more efficient heat dissipation for cooler fixture operation; Safe, easy servicing without disconnecting any wiring; All threaded joints are flame-tight; Optional guards protect globes from damage; Secur
Certifications NEC: Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, Class III; CEC: CSA Certified, Class I, Division 1 And 2, Groups B, C, D, Class I, Zone 1 And 2; IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2,
Application(how its used) For High-Intensity Discharge Factory Sealed Luminaires
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 9.5 in
Length 10.6 in
Width 10.6 in
Wattage 50
Specification  Detailed Specifications