Appleton - CGU4 - 250-250W Appleton Guard Aluminum for Code Master 2

CAD$70.62

Product code: APPCGU4

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CGU4

 Available from Manufacturer

Details

Appleton CGU4 Code Master 2 Guard, Lamp Type: 250 - 400 WTT High Pressure Sodium, Pulse Start Metal Halide And Mercury Vapor, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Nema Rating: NEMA 4X, Standard: Class I, Divisi

UPC 781381511148
UNSPSC 39111800
Special Features Instant start and restrike; Virtually maintenance free; Arrangement of heat-producing components results in more ef?cient heat dissipation for cooler ?xture operation; No cycling at end of life; All threaded joints are ?ame-tight; Superior corrosion resis
Certifications Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G, UL 1598, UL 1598A, UL 844, UL E10444
Application(how its used) For Factory Sealed Induction Lighting System
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Wattage 250
Specification  Detailed Specifications