Appleton - CMR-4AN - 30° 55/85W Appleton Code Master 2 Series Angle Polyester Reflector

CAD$97.28

Product code: APPCMR4AN

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CMR-4AN

 Available from Manufacturer

Details

Appleton CMR-4AN Code Master 2 30 DEG Angle Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Dimensions: 16.16 IN Length X 16.16 IN Width, For Code Master 2 HID Factory Sealed Luminaires

UPC 781381511414
UNSPSC 39111909
Special Features Fiberglass reinforced polyester reflector provide superior resistance to severely corrosive atmospheres
Application(how its used) For Code Master 2 HID Factory Sealed Luminaires
Material Fiberglass Reinforced Polyester
Wattage 55
Specification  Detailed Specifications