Appleton - CMR-4ST - 18.7" Diameter Appleton Mercmaster III Series Standard Dome Reflector, White

CAD$102.15

Product code: APPCMR4ST

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: CMR-4ST

 Available from Manufacturer

Details

Appleton CMR-4ST Code Master 2 Reflector, Power Rating: 50 - 400 WTT, Material: Fiberglass Reinforced Polyester, Shape: Standard Dome, Dimensions: 20.3 IN Length X 20.3 IN Width X 7 IN Height, For Code Master 2 HID Factory Sealed Luminaires

UPC 781381511094
UNSPSC 39111909
Special Features Fiberglass reinforced polyester reflector provide superior resistance to severely corrosive atmospheres
Application(how its used) For Code Master 2 HID Factory Sealed Luminaires
Material Fiberglass Reinforced Polyester
Height 2.28 in
Length 19.7 in
Width 19.7 in
Specification  Detailed Specifications