Appleton - EFHC-7575 - 3/4" Hub Appleton Explosionproof Fixture Hanger, Malleable Iron

CAD$105.35

Product code: APPEFHC7575

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EFHC-7575

 Available from Manufacturer

Details

Appleton EFHC-7575 UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class I, Groups B, C And D, Cl

UPC 781381276801
Special Features Hanger has set screw in stem hub to prevent fixture stem from turning; Raintight when used with o-ring; Provided with threaded removable cover for convenience in pulling or splicing conductors; Fixture Hangers are used where fixture stem is less than 12 I
Certifications Class I, Groups B, C And D; Class II, Groups E, F and G; And Class III
Application(how its used) For Use With Threaded Metal Conduit
Material Malleable Iron
Specification  Detailed Specifications