Appleton - EFHCA-7575 - 3/4" Arlington Fixture Hanger Malleable Iron

CAD$204.23

Product code: APPEFHCA7575

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: EFHCA-7575

  In Stock in Gescan

Details

Appleton EFHCA-7575 UNILETS Fixture Hanger, Size: 3/4 IN Fixture Stem, Material: Malleable Iron, Lamp Type: HID, Incandescent And Fluorescent, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Standard: Class I, Groups A, B, C And D, Class II, Groups E, F And G, Class III, For Use With Threaded Metal Conduit

UPC 781381277006
Specification  Detailed Specifications