Appleton - KGU1 - Appleton Mercmaster™ III Low Profile CFL Luminaire Globe Guard, Grey

CAD$55.06

Product code: APPKGU1

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KGU1

  In Stock in Gescan

Details

Appleton KGU1 Mercmaster III Globe Guard, Lamp Type: 50 - 150 WTT Medium High Pressure Sodium, 50 - 175 WTT Medium Pulse Start Metal Halide, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Color: Gray, Finish: Baked Epoxy-

UPC 781381100052
Color Gray
UNSPSC 39111815
Special Features Compact light weight low profile design is suited for low mounting heights in conjunction with lower wattage fixtures; Modular design allows scores of fixture component combinations to meet installation and lighting needs; Suitable for use in marine and w
Certifications CSA certified
Application(how its used) Mercmaster™ III Low Profile Compact Fluorescent Luminaire Replacement Part
Material Aluminum
Diameter 7.94" Tapers down to 5.88"
Height 8.50 in
Length 12.1 in
Width 12.1 in
Specification  Detailed Specifications