Appleton - KGU2 - Appleton Mercmaster™ III Low Profile CFL Luminaire Globe Guard, Grey

CAD$71.90

Product code: APPKGU2

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KGU2

  In Stock in Gescan

Details

Appleton KGU2 Mercmaster III Refractor Guard, Lamp Type: 50 - 150 WTT Medium High Pressure Sodium, 50 - 175 WTT Medium Pulse Start Metal Halide, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Length: 7-15/16 IN, Width: 7-

UPC 781381549394
Color Gray
UNSPSC 39111815
Special Features Compact light weight low profile design is suited for low mounting heights in conjunction with lower wattage fixtures; Modular design allows scores of fixture component combinations to meet installation and lighting needs; Suitable for use in marine and w
Certifications CSA certified
Application(how its used) Globe Guard for Mercmaster™ III Low Profile CFL Luminaire
Material copperfree (4/10 of 1% max.) aluminum, die-cast
Diameter 7.94" tapers down to 5.88"
Height 8.50 in
Length 7-15/16 in
Width 7-15/16 in
Specification  Detailed Specifications