Appleton - KPA75 - 3/4" One Hub Pendant Rigid Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire

CAD$62.80

Product code: APPKPA75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KPA75

  In Stock in Gescan

Details

Appleton KPA75 Mounting Hood, Size: 3/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Pendant, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumi

UPC 781381548366
Color Gray
UNSPSC 39111817
Special Features One hub; Rigid mount
Certifications CSA certified
Application(how its used) Mercmaster™ III Low Profile Compact Fluorescent Luminaire Replacement Mounting Hood
Material copperfree (4/10 of 1% max.) aluminum, die-cast
Diameter 12.06 in
Height 1.17 in
Length 12.7 in
Width 12.6 in
Specification  Detailed Specifications