Appleton - KPC75 - 3/4" Mercmaster™ III Low Profile CFL Luminaire Ceiling Mounting Hood

CAD$103.06

Product code: APPKPC75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KPC75

  In Stock in Gescan

Details

Appleton KPC75 Mounting Hood, Size: 3/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Ceiling, Finish: Baked Gray Epoxy-Clad, For Mercmaster III low profile lumi

UPC 781381548380
UNSPSC 39111817
Special Features Five hubs, four close-up plugs; For hazardous and wet locations
Certifications CSA certified, UL listed
Application(how its used) Mercmaster™ III Low Profile Compact Fluorescent Luminaire Mounting Hood
Material copper-free (4/10 of 1% max.) aluminum, die-cast
Diameter 13.62 Inch
Height 2.5600 Inch
Length 12.5000 Inch
Width 12.8000 Inch
Specification  Detailed Specifications