Appleton - KPWB75 - 3/4" Hub Appleton Epoxy Clad Wall Mount Hood, Baked Gray

CAD$220.99

Product code: APPKPWB75

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KPWB75

  In Stock in Gescan

Details

Appleton KPWB75 Mounting Hood, Size: 3/4 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Wall, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumina

UPC 781381548434
Color Gray
UNSPSC 39111817
Special Features Five hubs, four close-up plugs
Application(how its used) For Mercmaster III Low Profile Luminaires
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Height 5.2 in
Length 17.5 in
Width 13 in
Specification  Detailed Specifications