Appleton - KR2-AN - 15" 30° Appleton Mercmaster™ III Low Profile CFL Luminaire White Polyester Reflector

CAD$147.52

Product code: APPKR2AN

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KR2-AN

  In Stock in Gescan

Details

Appleton Mercmaster III Standard Dome Reflector, Color: White, Material: Fiberglass Reinforced Polyester, Diameter: 14.9 IN, Standard: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A,

UPC 781381549479
Color White
UNSPSC 39110000
Special Features Energy-efficient, compact fluorescent light sources possess superior lamp efficiency; Fluorescent provides long lamp life, thereby reducing relamping costs; Compact, light-weight low profile design creates ease of installation and maintenance; Modular des
Certifications CSA certified
Application(how its used) Mercmaster™ III Low Profile Compact Fluorescent Luminaire Accessory
Material Polyester
Diameter 17.06 in
Height Max: 10.17" Min: 2.75" on a 30-degree Angle Tilt
Specification  Detailed Specifications