Appleton - KR2-ST - 17" Appleton Mercmaster™ III Low Profile CFL Luminaire Standard White Polyester Reflector

CAD$153.42

Product code: APPKR2ST

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KR2-ST

  In Stock in Gescan

Details

Appleton Mercmaster III 30 DEG Angle Reflector, Color: White, Material: Fiberglass Reinforced Polyester, Diameter: 16.9 IN, Standard: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A, U

UPC 781381549462
Color White
UNSPSC 39110000
Special Features Energy-efficient, compact fluorescent light sources possess superior lamp efficiency; Fluorescent provides long lamp life, thereby reducing relamping costs; Compact, light-weight low profile design creates ease of installation and maintenance; Modular des
Certifications CSA certified
Application(how its used) Mercmaster™ III Low Profile CFL Luminaire Accessory
Material Polyester
Diameter 18.70 in
Height 5.90 in
Specification  Detailed Specifications