Appleton - KRG2 - Appleton Hazardous and Wet Locations Glass Refractor Guard

CAD$62.40

Product code: APPKRG2

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: KRG2

 Available from Manufacturer

Details

Appleton KRG2 Mercmaster III Glass Refractor Guard, Lamp Type: 50 - 150 WTT High Pressure Sodium, 100 - 250 WTT Mercury Vapor, 175 - 250 WTT Metal Halide, Material: Die-Cast Copperfree (4/10 Of 1 PCT Max) Aluminum, Mounting: 90 DEG Stanchion, Length: 11 I

UPC 781381549417
UNSPSC 39111815
Special Features Energy-efficient, compact fluorescent light sources possess superior lamp efficiency; Fluorescent provides long lamp life, thereby reducing relamping costs; Cold weather starting to a minimum temperature of 18 DEG C; Compact, light-weight low profile desi
Certifications Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 1598A, UL 844, UL 60079-0, UL 60079-15, UL E10444, C22.2 No. 250, C22.2 No. 137, CAN E60079-0, CAN E60079-15, CSA 025428
Application(how its used) For Enclosed And Gasketed Low Profile Compact Fluorescent Fixtures
Material Die-Cast Copperfree (4/10 Of 1 PCT Max) Aluminum
Height 7.5 in
Length 11 in
Width 11 in
Specification  Detailed Specifications