Appleton - LPG-R1 - 50-250W NEMA I Appleton Closed Prismatic Glass Refractor, Clear

CAD$281.28

Product code: APPLPGR1

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: LPG-R1

 Available from Manufacturer

Details

Appleton LPG-R1 Mercmaster II NEMA Type I Refractor, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Fixture Wattage: 50 - 200 WTT, Material: Closed Prismatic Glass, Dimensions: 8.38 IN Length X 8.38 IN Width X 7-3/4 IN Height, For Mercmaste

UPC 781381522274
Color Clear
UNSPSC 39111800
Application(how its used) For Mercmaster II HID Luminaires
Material Closed Prismatic Glass
Specification  Detailed Specifications