Appleton - LPG-R5 - 50-250W Type 5 8" Appleton Closed Prismatic Glass Refractor, Clear

CAD$265.34

Product code: APPLPGR5

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: LPG-R5

 Available from Manufacturer

Details

Appleton LPG-R5 Mercmaster II NEMA Type V Refractor, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Fixture Wattage: 50 - 200 WTT, Material: Closed Prismatic Glass, Dimensions: 8.38 IN Length X 8.38 IN Width X 7-3/4 IN Height, For Mercmaste

UPC 781381522298
Color Clear
UNSPSC 39111909
Application(how its used) For Mercmaster II HID Luminaires
Material Closed Prismatic Glass
Wattage 50
Specification  Detailed Specifications