GM Lighting - GMR-3WW-BA - 3W 12VDC 3500K 110LM GMR Series LEDTASK Mini LED Dimmable Recessed Downlight, Brushed Aluminum

CAD$67.16

Product code: GMLGMR3WWBA

Manufacturer: GM Lighting

Part Number: GMR-3WW-BA

 Out of Stock

Details

GM Lighting introduces a mini-recessed, shallow mount (1-3/8”) downlight in a compact, 12VDC luminaire. Perfect as a mini downlight or puck, this tiny fixture works well in book shelves, entertainment centers, marine and aircraft, or anywhere that discreet, shallow mount lighting is required.

FEATURES:

• 3W flush mounted LED lamp
• Dimmable utilizing GM Lighting 12VDC Dimmable Power Supplies
• Warm white 3500K
• For use with remote power supply
• 72” wire leads and steel mounting springs
• ETL listed for interior use only

Color Brushed Aluminum
Wattage 3
Voltage 12
Temp in K 3500
Lumens 110
Specification  Detailed Specifications