GM Lighting - LARC3-13-WW-BA - 13.5" 7W 12VDC 3000K LARC3 Series Architectural Low Profile LED Linear Lightbar, Brushed Aluminum

CAD$83.65

Product code: GMLLARC313WWBA

Manufacturer: GM Lighting

Part Number: LARC3-13-WW-BA

 Out of Stock

Details

Perfect for under-cabinet lighting, display lighting and architectural lighting applications. GM Lighting’s LARC3 Series provides high lumen output, low wattage energy efficient LED lighting in an architecturally inspired design.

FEATURES:

• Dimmable
• 3000K warm white
• 50,000 hour LED life
• Units join securely together with lightbar to lightbar connectors (LARC3-BB-1 included)

UPC 849951000017
Color Brushed Aluminum
Height 4.7625 Inch
Length 13.5 in
Width 22.225 Inch
Wattage 7
Voltage 12
Amperage 0.6
Temp in K 3000
Specification  Detailed Specifications